Menu Search
SIEMENS #US2:14BP32BC91

Starter, Non-Reversing; 220-240/440-480V at 60Hz; 0.85-1.15A FLA

SKU # 88762131205 Manufacturer Series: Class 14
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Non-Combination Full Voltage Non-Reversing Starter
Construction Standard: NEMA 600V AC
Size: NEMA Size 00
UL Cont. Amps: 9A
Phase: 3
Coil Voltage: 220-240/440-480V at 60Hz, 190-220/380-440V at 50Hz
Hp 3-Phase 200V: 1.5 hp
Hp 3-Phase 230V: 1.5 hp
Hp 3-Phase 460V: 2 hp
Hp 3-Phase 575V: 2 hp
Enclosure Type: NEMA 1
Overload Relay: Ambient Compensated Bimetal
Motor FLA: 0.85-1.15A
Auxiliary Contacts: (1) NO

SIE US2:14BP32BC91 STARTERFVNRS00TH