Several WESCO branches are closed in North Carolina and Virginia due to Winter Storm Diego. Branch Closures

Menu Search
SIEMENS #US2:14CUB12FC

Starter, Non-Reversing; 220-240/440-480V at 60Hz; 0.75-3.4A FLA

SKU # 88762128267 Manufacturer Series: Class 14
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Non-Combination Full Voltage Non-Reversing Starter
Construction Standard: NEMA 600V AC
Size: NEMA Size 0
UL Cont. Amps: 18A
Phase: 1
Coil Voltage: 220-240/440-480V at 60Hz, 190-220/380-440V at 50Hz
Hp 1-Phase 115V: 0.125 hp
Hp 1-Phase 230V: 0.25 hp
Enclosure Type: NEMA 4X
Overload Relay: Solid State
Motor FLA: 0.75-3.40A
Auxiliary Contacts: (1) NO

SIE US2:14CUB12FC STARTERFVNRS01PHS