Menu Search
Magnetic Starters Starter, Non-Reversing; 220-240/440-480V 60Hz; 3 - 12 Motor FLA

SIEMENS #14DUC32AC

Starter, Non-Reversing; 220-240/440-480V 60Hz; 3 - 12 Motor FLA

SKU #78308794419
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Magnetic Non-Reversing
Construction Standard: NEMA 600V AC
Size: NEMA Size 1
Phase: 3
Coil Voltage: 220-240/440-480V 60Hz
Hp 3-Phase 200V: 2 Hp
Hp 3-Phase 230V: 2 Hp
Hp 3-Phase 460V: 5 Hp
Hp 3-Phase 575V: 5 Hp
Enclosure Type: Open
Overload Relay: Solid State
Motor FLA: 3 - 12

Additional Info: 3 Pole, Trip Class: Class 14