Menu Search
SIEMENS #14HUG32AC

Starter, Non-Reversing; 220-240/440-480V 60Hz; 25.0-100.0 Motor FLA

SKU # 78308794868
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Magnetic Non-Reversing
Construction Standard: NEMA 600V AC
Size: NEMA Size 3
Phase: 3
Coil Voltage: 220-240/440-480V 60Hz
Hp 3-Phase 200V: 25 Hp
Hp 3-Phase 230V: 30 Hp
Hp 3-Phase 460V: 50 Hp
Hp 3-Phase 575V: 50 Hp
Enclosure Type: Open
Overload Relay: Solid State
Motor FLA: 25.00-100.00

Additional Info: 3 Pole, Trip Class: Class 14