Menu Search
Search
SIEMENS #14FUF32AC

Starter, Non-Reversing; 220-240/440-480V 60Hz; 13.0-52.0 Motor FLA

SKU # 78308781791
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Magnetic Non-Reversing
Construction Standard: NEMA 600V AC
Size: NEMA Size 2
Phase: 3
Coil Voltage: 220-240/440-480V 60Hz
Hp 3-Phase 200V: 10 Hp
Hp 3-Phase 230V: 15 Hp
Hp 3-Phase 460V: 25 Hp
Hp 3-Phase 575V: 25 Hp
Enclosure Type: Open
Overload Relay: Solid State
Motor FLA: 13.00-52.00

Additional Info: 3 Pole, Trip Class: Class 14