You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
SIEMENS #US2:14LPU32HD

Starter, Non-Reversing; 200-208V at 60Hz; 55.0-250.0A Motor FLA

SKU # 88762128208 Manufacturer Series: Class 14
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Non-Combination Full Voltage Non-Reversing Starter
Construction Standard: NEMA 600V AC
Size: NEMA Size 5
UL Cont. Amps: 270A
Phase: 3
Coil Voltage: 200-208V at 60Hz
Hp 3-Phase 200V: 75 hp
Hp 3-Phase 230V: 100 hp
Hp 3-Phase 460V: 200 hp
Hp 3-Phase 575V: 200 hp
Enclosure Type: NEMA 3,4,7,9
Overload Relay: Solid State
Motor FLA: 55.00-250.00A
Auxiliary Contacts: (2) NO (2) NC

SIE US2:14LPU32HD STARTERFVNRS5SSOL