Menu Search

SIEMENS #US2:14JUH32FD

Starter, Non-Reversing; 200-208V at 60Hz; 50.0-200.0A Motor FLA

SKU: 88762128934
Manufacturer Series: Class 14
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Non-Combination Full Voltage Non-Reversing Starter
Construction Standard: NEMA 600V AC
Size: NEMA Size 4
UL Cont. Amps: 135A
Phase: 3
Coil Voltage: 200-208V at 60Hz
Hp 3-Phase 200V: 40 hp
Hp 3-Phase 230V: 50 hp
Hp 3-Phase 460V: 100 hp
Hp 3-Phase 575V: 100 hp
Enclosure Type: NEMA 4X
Overload Relay: Solid State
Motor FLA: 50.00-200.00A
Auxiliary Contacts: (1) NO
Description
SIE US2:14JUH32FD STARTERFVNRS4SSOL