Menu Search
Search
SIEMENS #US2:14DUD12WD

Starter, Non-Reversing; 200-208V at 60Hz; 5.50-22.0A Motor FLA

SKU # 88762128650 Manufacturer Series: Class 14
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Non-Combination Full Voltage Non-Reversing Starter
Construction Standard: NEMA 600V AC
Size: NEMA Size 1
UL Cont. Amps: 27A
Phase: 1
Coil Voltage: 200-208V at 60Hz
Hp 1-Phase 115V: 1 hp
Hp 1-Phase 230V: 2 hp
Enclosure Type: NEMA 4, 4X
Overload Relay: Solid State
Motor FLA: 5.50-22.00A
Auxiliary Contacts: (1) NO

SIE US2:14DUD12WD STARTERFVNRS11PHS