Menu Search
Magnetic Starters Starter, Non-Reversing; 200-208V at 60Hz; 10.0-40.0A Motor FLA
SIEMENS #14DUE32AD

Starter, Non-Reversing; 200-208V at 60Hz; 10.0-40.0A Motor FLA

SKU # 78308794580 Manufacturer Series: Class 14
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Combination Full Voltage Non-Reversing Starter
Construction Standard: NEMA 600V AC
Size: NEMA Size 1
UL Cont. Amps: 27A
Phase: 3
Coil Voltage: 200-208V at 60Hz
Hp 3-Phase 200V: 7.5 hp
Hp 3-Phase 230V: 7.5 hp
Enclosure Type: Open
Overload Relay: Solid State
Motor FLA: 10.00-40.00A
Auxiliary Contacts: (1) NO

SIE 14DUE32AD STARTERFVNR SZ110-40A