Menu Search
SIEMENS #US2:14GP32BD91

Starter, Non-Reversing; 200-208V at 60Hz; 0.85-1.15A Motor FLA

SKU # 88762131988 Manufacturer Series: Class 14
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Non-Combination Full Voltage Non-Reversing Starter
Construction Standard: NEMA 600V AC
Size: NEMA Half Size 2-1/2
UL Cont. Amps: 60A
Phase: 3
Coil Voltage: 200-208V at 60Hz
Hp 3-Phase 200V: 15 hp
Hp 3-Phase 230V: 20 hp
Hp 3-Phase 460V: 30 hp
Hp 3-Phase 575V: 30 hp
Enclosure Type: NEMA 1
Overload Relay: Ambient Compensated Bimetal
Motor FLA: 0.85-1.15A
Auxiliary Contacts: (1) NO

SIE US2:14GP32BD91 STARTERFVNRS2.5T