Menu Search
Magnetic Starters Starter, Non-Reversing; 200-208V at 60Hz; 0.75-3.40A Motor FLA

SIEMENS #US2:14DUB12WD

Starter, Non-Reversing; 200-208V at 60Hz; 0.75-3.40A Motor FLA

SKU #88762128510
Manufacturer Series: Class 14
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Non-Combination Full Voltage Non-Reversing Starter
Construction Standard: NEMA 600V AC
Size: NEMA Size 1
UL Cont. Amps: 27A
Phase: 1
Coil Voltage: 200-208V at 60Hz
Hp 1-Phase 115V: 0.125 hp
Hp 1-Phase 230V: 0.25 hp
Enclosure Type: NEMA 4, 4X
Overload Relay: Solid State
Motor FLA: 0.75-3.40A
Auxiliary Contacts: (1) NO

SIE US2:14DUB12WD STARTERFVNRS11PHS