Menu Search
Magnetic Starters Starter, Non-Reversing; 125V DC; 0.85-1.15A Motor FLA

SIEMENS #14DP12AV81

Starter, Non-Reversing; 125V DC; 0.85-1.15A Motor FLA

SKU #78308780642
Manufacturer Series: Class 14
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Full Voltage Non-Reversing Starter
Construction Standard: NEMA 600V AC
Size: NEMA Size 1
UL Cont. Amps: 27A
Phase: 1
Coil Voltage: 125V DC
Hp 1-Phase 115V: 2 hp
Hp 1-Phase 230V: 3 hp
Enclosure Type: Open
Overload Relay: Ambient Compensated Bimetal
Motor FLA: 0.85-1.15A
Auxiliary Contacts: (1) NO

SIE 14DP12AV81 STARTER-FVNRSZ11PHOP