Menu Search
Magnetic Starters Starter, Non-Reversing; 120V at 60Hz; 5.5-22.0A Motor FLA
SIEMENS #US2:14CUD12XF

Starter, Non-Reversing; 120V at 60Hz; 5.5-22.0A Motor FLA

SKU # 88762128400 Manufacturer Series: Class 14
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Non-Combination Full Voltage Non-Reversing Starter
Construction Standard: NEMA 600V AC
Size: NEMA Size 0
UL Cont. Amps: 18A
Phase: 1
Coil Voltage: 120V at 60Hz, 110V at 50Hz
Hp 1-Phase 115V: 1 hp
Hp 1-Phase 230V: 2 hp
Enclosure Type: NEMA 4, 4X
Overload Relay: Solid State
Motor FLA: 5.50-22.00A
Auxiliary Contacts: (1) NO

SIE US2:14CUD12XF STARTERFVNRS01PHS