Menu Search
Magnetic Starters Starter, Non-Reversing; 120V at 60Hz; 400.0-1200.0A Motor FLA

SIEMENS #14PUN32EF

Starter, Non-Reversing; 120V at 60Hz; 400.0-1200.0A Motor FLA

SKU #04089292367
Manufacturer Series: Class 14
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Non-Combination Full Voltage Non-Reversing Starter w/CPT
Construction Standard: NEMA 600V AC
Size: NEMA Size 8
UL Cont. Amps: 1215A
Phase: 3
Coil Voltage: 120V at 60Hz, 110V at 50Hz
Hp 3-Phase 230V: 450 hp
Hp 3-Phase 460V: 900 hp
Hp 3-Phase 575V: 900 hp
Enclosure Type: NEMA 4
Overload Relay: Solid State
Motor FLA: 400.00-1200.00A
Auxiliary Contacts: (1) NO (1) NC

SIE 14PUN32EF STARTER-FVNRSZ83PHN41