Menu Search
Magnetic Starters Starter, Non-Reversing; 120V at 60Hz; 10.0-40.0A Motor FLA

SIEMENS #14DUE82WF

Starter, Non-Reversing; 120V at 60Hz; 10.0-40.0A Motor FLA

SKU #78308794639
Manufacturer Series: Class 14
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Combination Full Voltage Non-Reversing Starter
Construction Standard: NEMA 600V AC
Size: NEMA Size 1
UL Cont. Amps: 27A
Phase: 3
Coil Voltage: 120V at 60Hz, 110V at 50Hz
Hp 3-Phase 200V: 7.5 hp
Hp 3-Phase 230V: 7.5 hp
Enclosure Type: NEMA 4, 4X
Overload Relay: Solid State
Motor FLA: 10.00-40.00A
Auxiliary Contacts: (1) NO

SIE 14DUE82WF STARTERFVNR SZ110-40A