Menu Search

SIEMENS #US2:14EP32BF91

Starter, Non-Reversing; 120V at 60Hz; 0.85-1.15A Motor FLA

SKU: 88762114249
Manufacturer Series: Class 14
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Non-Combination Full Voltage Non-Reversing Starter
Construction Standard: NEMA 600V AC
Size: NEMA Half Size 1-3/4
UL Cont. Amps: 40A
Phase: 3
Coil Voltage: 120V at 60Hz, 110V at 50Hz
Hp 3-Phase 200V: 10 hp
Hp 3-Phase 230V: 10 hp
Hp 3-Phase 460V: 15 hp
Hp 3-Phase 575V: 15 hp
Enclosure Type: NEMA 1
Overload Relay: Ambient Compensated Bimetal
Motor FLA: 0.85-1.15A
Auxiliary Contacts: (1) NO
Description
SIE US2:14EP32BF91 STARTER-FVNRSZ1.