Menu Search

SIEMENS #US2:14CUA32HF

Starter, Non-Reversing; 120V at 60Hz; 0.25-1.0A Motor FLA

SKU: 88762126868
Manufacturer Series: Class 14
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Non-Combination Full Voltage Non-Reversing Starter
Construction Standard: NEMA 600V AC
Size: NEMA Size 0
UL Cont. Amps: 18A
Phase: 3
Coil Voltage: 120V at 60Hz, 110V at 50Hz
Hp 3-Phase 200V: 0.16 hp
Hp 3-Phase 230V: 0.16 hp
Hp 3-Phase 460V: 0.33 hp
Hp 3-Phase 575V: 0.5 hp
Enclosure Type: NEMA 3,4,7,9
Overload Relay: Solid State
Motor FLA: 0.25-1.00A
Auxiliary Contacts: (1) NO
Description
SIE US2:14CUA32HF STARTERFVNR SZ00.