Menu Search
Search
SIEMENS #14CUA12AF

Starter, Non-Reversing; 120V at 60Hz; 0.25-1.0A Motor FLA

SKU # 78308793929 Manufacturer Series: Class 14
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Combination Full Voltage Non-Reversing Starter
Construction Standard: NEMA 600V AC
Size: NEMA Size 0
UL Cont. Amps: 18A
Phase: 1
Coil Voltage: 120V at 60Hz, 110V at 50Hz
Enclosure Type: Open
Overload Relay: Solid State
Motor FLA: 0.25-1.00A
Auxiliary Contacts: (1) NO

SIE 14CUA12AF STARTERFVNR SZ03-12AM