Menu Search

SIEMENS #14CU+32AA

Starter, Non-Reversing; 110-120/220-240V at 60Hz

SKU: 88762187036
Manufacturer Series: Class 14
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Full Voltage Non-Reversing Starter
Size: NEMA Size 0
Phase: 3
Coil Voltage: 110-120/220-240V at 60Hz, 110/190-220V at 50Hz
Enclosure Type: Open
Overload Relay: Solid State
Auxiliary Contacts: (1) NO
Description
SIE 14CU+32AA STARTERFVNR SZ0OPEN12