Menu Search
Magnetic Starters Starter, Non-Reversing; 110-120/220-240V at 60Hz; 50.0-200.0A FLA

SIEMENS #14IUH82WA

Starter, Non-Reversing; 110-120/220-240V at 60Hz; 50.0-200.0A FLA

SKU #78308794993
Manufacturer Series: Class 14
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Combination Full Voltage Non-Reversing Starter
Construction Standard: NEMA 600V AC
Size: NEMA Half Size 3-1/2
UL Cont. Amps: 115A
Phase: 3
Coil Voltage: 110-120/220-240V at 60Hz, 110/190-220V at 50Hz
Hp 3-Phase 200V: 30 hp
Hp 3-Phase 230V: 40 hp
Hp 3-Phase 460V: 75 hp
Hp 3-Phase 575V: 75 hp
Enclosure Type: NEMA 4, 4X
Overload Relay: Solid State
Motor FLA: 50.00-200.00A
Auxiliary Contacts: (1) NO

SIE 14IUH82WA STARTERFVNR SZ3 1/250