Menu Search
Magnetic Starters Starter, Non-Reversing; 110-120/220-240V at 60Hz; 5.5-22.0A FLA
SIEMENS #14CUD12HA

Starter, Non-Reversing; 110-120/220-240V at 60Hz; 5.5-22.0A FLA

SKU # 78308794185 Manufacturer Series: Class 14
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Combination Full Voltage Non-Reversing Starter
Construction Standard: NEMA 600V AC
Size: NEMA Size 0
UL Cont. Amps: 18A
Phase: 1
Coil Voltage: 110-120/220-240V at 60Hz, 110/190-220V at 50Hz
Hp 1-Phase 115V: 1 hp
Hp 1-Phase 230V: 2 hp
Enclosure Type: NEMA 3,4,7,9
Overload Relay: Solid State
Motor FLA: 5.50-22.00A
Auxiliary Contacts: (1) NO

SIE 14CUD12HA STARTERFVNR SZ05.5-22