Menu Search
SIEMENS #US2:14CUC12XA

Starter, Non-Reversing; 110-120/220-240V at 60Hz; 3.0-12.0A FLA

SKU # 88762128343 Manufacturer Series: Class 14
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Non-Combination Full Voltage Non-Reversing Starter
Construction Standard: NEMA 600V AC
Size: NEMA Size 0
UL Cont. Amps: 18A
Phase: 1
Coil Voltage: 110-120/220-240V at 60Hz, 110/190-220V at 50Hz
Hp 1-Phase 115V: 0.25 hp
Hp 1-Phase 230V: 0.5 hp
Enclosure Type: NEMA 4, 4X
Overload Relay: Solid State
Motor FLA: 3.00-12.00A
Auxiliary Contacts: (1) NO

SIE US2:14CUC12XA STARTERFVNRS01PHS