Menu Search
Magnetic Starters Starter, Non-Reversing; 110-120/220-240V at 60Hz; 3.0-12.0A FLA

SIEMENS #14DUC32HA

Starter, Non-Reversing; 110-120/220-240V at 60Hz; 3.0-12.0A FLA

SKU #78308794439
Manufacturer Series: Class 14
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Combination Full Voltage Non-Reversing Starter
Construction Standard: NEMA 600V AC
Size: NEMA Size 1
UL Cont. Amps: 27A
Phase: 3
Coil Voltage: 110-120/220-240V at 60Hz, 110/190-220V at 50Hz
Hp 3-Phase 200V: 2 hp
Hp 3-Phase 230V: 2 hp
Hp 3-Phase 460V: 5 hp
Hp 3-Phase 575V: 5 hp
Enclosure Type: NEMA 3,4,7,9
Overload Relay: Solid State
Motor FLA: 3.00-12.00A
Auxiliary Contacts: (1) NO

SIE 14DUC32HA STARTERFVNR SZ13-12AM