Menu Search
Magnetic Starters Starter, Non-Reversing; 110-120/220-240V at 60Hz; 25.0-100.0A FLA
SIEMENS #US2:14HUG12XA

Starter, Non-Reversing; 110-120/220-240V at 60Hz; 25.0-100.0A FLA

SKU # 80476614109 Manufacturer Series: Class 14
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Non-Combination Full Voltage Non-Reversing Starter
Construction Standard: NEMA 600V AC
Size: NEMA Size 3
UL Cont. Amps: 90A
Phase: 1
Coil Voltage: 110-120/220-240V at 60Hz, 110/190-220V at 50Hz
Hp 1-Phase 115V: 7.5 hp
Hp 1-Phase 230V: 15 hp
Enclosure Type: NEMA 4, 4X
Overload Relay: Solid State
Motor FLA: 25.00-100.00A
Auxiliary Contacts: (1) NO

SIE US2:14HUG12XA STARTERFVNRSZ31PH