Menu Search
SIEMENS #14CP121A81

Starter, Non-Reversing; 110-120/220-240V at 60Hz; 18A

SKU # 78308757430 Manufacturer Series: Class 14
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Full Voltage Non-Reversing Starter
Construction Standard: NEMA 600V AC
Size: NEMA Size 0
UL Cont. Amps: 18A
Phase: 1
Coil Voltage: 110-120/220-240V at 60Hz, 110/190-220V at 50Hz
Hp 1-Phase 115V: 1 hp
Hp 1-Phase 230V: 2 hp
Enclosure Type: NEMA 1
Overload Relay: Ambient Compensated Bimetal
Auxiliary Contacts: (1) NO

SIE 14CP121A81 STARTER-FVNRSZ01PHN1