Menu Search
Magnetic Starters Starter, Non-Reversing; 110-120/220-240V at 60Hz; 0.85-1.15A FLA
SIEMENS #US2:14CP32HA91

Starter, Non-Reversing; 110-120/220-240V at 60Hz; 0.85-1.15A FLA

SKU # 88762131287 Manufacturer Series: Class 14
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Non-Combination Full Voltage Non-Reversing Starter
Construction Standard: NEMA 600V AC
Size: NEMA Size 0
UL Cont. Amps: 18A
Phase: 3
Coil Voltage: 110-120/220-240V at 60Hz, 110/190-220V at 50Hz
Hp 3-Phase 200V: 3 hp
Hp 3-Phase 230V: 3 hp
Hp 3-Phase 460V: 5 hp
Hp 3-Phase 575V: 5 hp
Enclosure Type: NEMA 3,4,7,9
Overload Relay: Ambient Compensated Bimetal
Motor FLA: 0.85-1.15A
Auxiliary Contacts: (1) NO

SIE US2:14CP32HA91 STARTERFVNRS0THO