Menu Search
Magnetic Starters Starter, Non-Reversing; 110-120/220-240V AC; 5.50-22.0 Motor FLA

SIEMENS #14DUD32AA

Starter, Non-Reversing; 110-120/220-240V AC; 5.50-22.0 Motor FLA

SKU #78308781781
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Magnetic Non-Reversing
Construction Standard: NEMA 600V AC
Size: NEMA Size 1
Phase: 3
Coil Voltage: 110-120/220-240V AC
Hp 1-Phase 230V: 3 Hp
Hp 3-Phase 200V: 3 Hp
Hp 3-Phase 230V: 3 Hp
Hp 3-Phase 460V: 10 Hp
Hp 3-Phase 575V: 10 Hp
Enclosure Type: Open
Overload Relay: Solid State
Motor FLA: 5.50-22.00

Additional Info: 3 Pole