Menu Search
Search
SIEMENS #US2:14DUT32AA

Starter, Non-Reversing; 110-120/220-240V 60Hz

SKU # 78308781776 Manufacturer Series: Class 14
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Non-Reversing Starter
Construction Standard: NEMA 600V AC
Size: NEMA Size 1
Phase: 3
Coil Voltage: 110-120/220-240V 60Hz
Enclosure Type: Open
Auxiliary Contacts: (1) NO