Menu Search
Magnetic Starters Starter, Non-Reversing; 110-120/220-240V 60Hz; 5.50-22.0 Motor FLA
SIEMENS #14DUD12AA

Starter, Non-Reversing; 110-120/220-240V 60Hz; 5.50-22.0 Motor FLA

SKU # 78308794482
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Magnetic Non-Reversing
Construction Standard: NEMA 600V AC
Size: NEMA Size 1
Phase: 1
Coil Voltage: 110-120/220-240V 60Hz
Hp 1-Phase 115V: 1 Hp
Hp 1-Phase 230V: 2 Hp
Enclosure Type: Open
Overload Relay: Solid State
Motor FLA: 5.50-22.00

Additional Info: 2 Pole, Trip Class: Class 14