Menu Search
Magnetic Starters Starter, Non-Reversing; 110-120/220-240V 60Hz; 25.0-100.0 Motor FLA
SIEMENS #14GUG32AA

Starter, Non-Reversing; 110-120/220-240V 60Hz; 25.0-100.0 Motor FLA

SKU # 78308781795
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Magnetic Non-Reversing
Construction Standard: NEMA 600V AC
Size: NEMA Size 2.5
Phase: 3
Coil Voltage: 110-120/220-240V 60Hz
Hp 3-Phase 200V: 15 Hp
Hp 3-Phase 230V: 20 Hp
Hp 3-Phase 460V: 30 Hp
Hp 3-Phase 575V: 30 Hp
Enclosure Type: Open
Overload Relay: Solid State
Motor FLA: 25.00-100.00

Additional Info: 3 Pole, Trip Class: Class 14