You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
SIEMENS #30EP35AA81NK

Starter, Multi Speed; 24V

SKU # 75455482120 Manufacturer Series: Class 30
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Multi Speed Starter
Size: NEMA Half Size 1.75
Phase: 3
Coil Voltage: 24V
Enclosure Type: Open
Overload Relay: Bimetal
Auxiliary Contacts: (2) NO (2) NC

SIE 30EP35AA81NK STARTER-2SPDSZ1.75