Menu Search
Magnetic Starters Starter, Multi Speed; 24V
SIEMENS #30CP35AA81NK

Starter, Multi Speed; 24V

SKU # 75455482117 Manufacturer Series: Class 30
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Multi Speed Starter
Size: NEMA Size 0
Phase: 3
Coil Voltage: 24V
Enclosure Type: Open
Overload Relay: Bimetal
Auxiliary Contacts: (2) NO (2) NC

SIE 30CP35AA81NK STARTER-2SPDSZ0SPE