SIEMENS #14MPX32EH

Starter; Motor; Non-Reversing; 440-480V at 60Hz, 380-440V at 50Hz Coil; 540A; (2) NO (2) NC; NEMA 4; 3PH; NEMA Size 6; 160.00-630.00 FLA Motor; 150 Hp at 3-Phase 200V; 200 Hp at 3-Phase 230V; 400 Hp at 3-Phase 460V

SKU: 04089287429
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Non-Combination Full Voltage Non-Reversing Starter
Construction Standard: NEMA 600V AC
Size: NEMA Size 6
UL Cont. Amps: 540A
Phase: 3
Coil Voltage: 440-480V at 60Hz, 380-440V at 50Hz
Hp 3-Phase 200V: 150 hp
Hp 3-Phase 230V: 200 hp
Hp 3-Phase 460V: 400 hp
Hp 3-Phase 575V: 400 hp
Enclosure Type: NEMA 4
Overload Relay: Solid State
Motor FLA: 160.00-630.00A
Auxiliary Contacts: (2) NO (2) NC
Manufacturer Series: Class 14
Description
SIE 14MPX32EH STARTER-FVNRSZ63PHN44