SIEMENS #14GUG32AJ

Starter, Magnetic Non-Reversing; 24V 50/60Hz; 25.0-100.0 Motor FLA

SKU: 78308794806
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Magnetic Non-Reversing
Construction Standard: NEMA 600V AC
Size: NEMA Size 2.5
Phase: 3
Coil Voltage: 24V 50/60Hz
Hp 3-Phase 200V: 15 Hp
Hp 3-Phase 230V: 20 Hp
Hp 3-Phase 460V: 30 Hp
Hp 3-Phase 575V: 30 Hp
Enclosure Type: Open
Overload Relay: Solid State
Motor FLA: 25.00-100.00
Additional Info: 3 Pole, Trip Class: Class 14