Menu Search

SIEMENS #14HP32AF81

Starter, Magnetic Non-Reversing; 120V 60Hz; 90 Motor FLA

SKU: 78308702472
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Magnetic Non-Reversing
Construction Standard: NEMA 600V AC
Size: NEMA Size 3
Phase: 3
Coil Voltage: 120V 60Hz
Hp 3-Phase 200V: 25 Hp
Hp 3-Phase 230V: 30 Hp
Hp 3-Phase 460V: 50 Hp
Hp 3-Phase 575V: 50 Hp
Enclosure Type: Open
Overload Relay: Ambient Compensated Bimetal
Motor FLA: 90
Additional Info: 3 Pole, Trip Class: Class 14