Menu Search
Magnetic Starters Starter, Magnetic Non-Reversing; 120V 60Hz; 18.0 Motor FLA
SIEMENS #14CP32AF81

Starter, Magnetic Non-Reversing; 120V 60Hz; 18.0 Motor FLA

SKU # 78308701126
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Magnetic Non-Reversing
Construction Standard: NEMA 600V AC
Size: NEMA Size 0
Phase: 3
Coil Voltage: 120V 60Hz
Hp 3-Phase 200V: 3 Hp
Hp 3-Phase 230V: 3 Hp
Hp 3-Phase 460V: 5 Hp
Hp 3-Phase 575V: 5 Hp
Enclosure Type: Open
Overload Relay: Ambient Compensated Bimetal
Motor FLA: 18

Additional Info: 3 Pole, Trip Class: Class 14