Menu Search
Magnetic Starters Starter, Duplex; 440-480V at 60Hz 380-440V at 50Hz; 0.85-1.15A FLA
SIEMENS #US2:83FP95BH81

Starter, Duplex; 440-480V at 60Hz 380-440V at 50Hz; 0.85-1.15A FLA

SKU # 88762171411 Manufacturer Series: Class 83
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Non-Combination Full Voltage Duplex Starter
Construction Standard: NEMA 600V AC
Size: NEMA Size 2
UL Cont. Amps: 45A
Phase: 3
Coil Voltage: 440-480V at 60Hz, 380-440V at 50Hz
Hp 3-Phase 200V: 10 hp
Hp 3-Phase 230V: 15 hp
Hp 3-Phase 460V: 25 hp
Hp 3-Phase 575V: 25 hp
Enclosure Type: NEMA 1
Overload Relay: Ambient Compensated Bimetal
Motor FLA: 0.85-1.15A
Auxiliary Contacts: (1) NO

SIE US2:83FP95BH81 STARTERDUPLEXS2T