Menu Search
Magnetic Starters Starter, Duplex; 440-480V at 60Hz 380-440V at 50Hz; 0.85-1.15A FLA

SIEMENS #US2:83EP950H81

Starter, Duplex; 440-480V at 60Hz 380-440V at 50Hz; 0.85-1.15A FLA

SKU #88762171380
Manufacturer Series: Class 83
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Non-Combination Full Voltage Duplex Starter
Construction Standard: NEMA 600V AC
Size: NEMA Half Size 1.75
UL Cont. Amps: 40A
Phase: 3
Coil Voltage: 440-480V at 60Hz, 380-440V at 50Hz
Hp 3-Phase 200V: 10 hp
Hp 3-Phase 230V: 10 hp
Hp 3-Phase 460V: 15 hp
Hp 3-Phase 575V: 15 hp
Enclosure Type: NEMA 3R,12
Overload Relay: Ambient Compensated Bimetal
Motor FLA: 0.85-1.15A
Auxiliary Contacts: (1) NO

SIE US2:83EP950H81 STARTERDUPLEXS1.