Menu Search
Magnetic Starters Starter, Duplex; 24V at 60/50Hz; 50.0-200.0A Motor FLA
SIEMENS #US2:83IUH95EJ

Starter, Duplex; 24V at 60/50Hz; 50.0-200.0A Motor FLA

SKU # 88762171875 Manufacturer Series: Class 83
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Non-Combination Full Voltage Duplex Starter
Construction Standard: NEMA 600V AC
Size: NEMA Half Size 3.5
UL Cont. Amps: 115A
Phase: 3
Coil Voltage: 24V at 60/50Hz
Hp 3-Phase 200V: 30 hp
Hp 3-Phase 230V: 40 hp
Hp 3-Phase 460V: 75 hp
Hp 3-Phase 575V: 75 hp
Enclosure Type: NEMA 4
Overload Relay: Solid State
Motor FLA: 50.00-200.00A
Auxiliary Contacts: (1) NO

SIE US2:83IUH95EJ STARTERDUPLEXS3.5