Menu Search
Magnetic Starters Starter, Duplex; 24V at 60/50Hz; 0.25-1.0A Motor FLA

SIEMENS #US2:83CUA95BJ

Starter, Duplex; 24V at 60/50Hz; 0.25-1.0A Motor FLA

SKU #88762171543
Manufacturer Series: Class 83
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Non-Combination Full Voltage Duplex Starter
Construction Standard: NEMA 600V AC
Size: NEMA Size 0
UL Cont. Amps: 18A
Phase: 3
Coil Voltage: 24V at 60/50Hz
Hp 3-Phase 200V: 0.16 hp
Hp 3-Phase 230V: 0.16 hp
Hp 3-Phase 460V: 0.33 hp
Hp 3-Phase 575V: 0.5 hp
Enclosure Type: NEMA 1
Overload Relay: Solid State
Motor FLA: 0.25-1.00A
Auxiliary Contacts: (1) NO

SIE US2:83CUA95BJ STARTERDUPLEXS0SS