Menu Search
Magnetic Starters Starter, Duplex; 200-208V at 60Hz; 25.0-100.0A Motor FLA
SIEMENS #US2:83HUG95ED

Starter, Duplex; 200-208V at 60Hz; 25.0-100.0A Motor FLA

SKU # 88762171843 Manufacturer Series: Class 83
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Non-Combination Full Voltage Duplex Starter
Construction Standard: NEMA 600V AC
Size: NEMA Size 3
UL Cont. Amps: 90A
Phase: 3
Coil Voltage: 200-208V at 60Hz
Hp 3-Phase 200V: 25 hp
Hp 3-Phase 230V: 30 hp
Hp 3-Phase 460V: 50 hp
Hp 3-Phase 575V: 50 hp
Enclosure Type: NEMA 4
Overload Relay: Solid State
Motor FLA: 25.00-100.00A
Auxiliary Contacts: (1) NO

SIE US2:83HUG95ED STARTERDUPLEXS3SS