Menu Search
Magnetic Starters Starter, Duplex; 120V at 60Hz 110V at 50Hz; 5.50-22.0A Motor FLA
SIEMENS #US2:83CUD95WF

Starter, Duplex; 120V at 60Hz 110V at 50Hz; 5.50-22.0A Motor FLA

SKU # 88762171621 Manufacturer Series: Class 83
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Non-Combination Full Voltage Duplex Starter
Construction Standard: NEMA 600V AC
Size: NEMA Size 0
UL Cont. Amps: 18A
Phase: 3
Coil Voltage: 120V at 60Hz, 110V at 50Hz
Hp 3-Phase 200V: 3 hp
Hp 3-Phase 230V: 3 hp
Enclosure Type: NEMA 4, 4X
Overload Relay: Solid State
Motor FLA: 5.50-22.00A
Auxiliary Contacts: (1) NO

SIE US2:83CUD95WF STARTERDUPLEXS0SS