Credit Card services are currently under maintenance. Thank you for your patience.

Menu Search
Search
SIEMENS #US2:83DUC920F

Starter, Duplex; 120V at 60Hz 110V at 50Hz; 3.0-12.0A Motor FLA

SKU # 88762171679 Manufacturer Series: Class 83
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Non-Combination Full Voltage Duplex Starter
Construction Standard: NEMA 600V AC
Size: NEMA Size 1
UL Cont. Amps: 27A
Phase: 3
Coil Voltage: 120V at 60Hz, 110V at 50Hz
Hp 3-Phase 200V: 2 hp
Hp 3-Phase 230V: 2 hp
Hp 3-Phase 460V: 5 hp
Hp 3-Phase 575V: 5 hp
Enclosure Type: NEMA 3,3R,12
Overload Relay: Solid State
Motor FLA: 3.00-12.00A
Auxiliary Contacts: (1) NO

SIE US2:83DUC920F STARTERDUPLEXS1SS