Menu Search

SIEMENS #83FUF920F

Starter, Duplex; 120V at 60Hz 110V at 50Hz; 13.0-52.0A Motor FLA

SKU: 88762103466
Manufacturer Series: Class 83
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Non-Combination Full Voltage Duplex Starter
Construction Standard: NEMA 600V AC
Size: NEMA Size 2
UL Cont. Amps: 45A
Phase: 3
Coil Voltage: 120V at 60Hz, 110V at 50Hz
Hp 3-Phase 200V: 10 hp
Hp 3-Phase 230V: 15 hp
Hp 3-Phase 460V: 25 hp
Hp 3-Phase 575V: 25 hp
Enclosure Type: NEMA 3,3R,12
Overload Relay: Solid State
Motor FLA: 13.00-52.00A
Auxiliary Contacts: (1) NO
Description
SIE 83FUF920F STARTERDUPLEXS2SSOLR1