Menu Search
Magnetic Starters Starter, Duplex; 120V at 60Hz 110V at 50Hz; 10.0-40.0A Motor FLA
SIEMENS #83EUE920F

Starter, Duplex; 120V at 60Hz 110V at 50Hz; 10.0-40.0A Motor FLA

SKU # 66264316042 Manufacturer Series: Class 83
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Non-Combination Full Voltage Duplex Starter
Construction Standard: NEMA 600V AC
Size: NEMA Half Size 1.75
UL Cont. Amps: 40A
Phase: 3
Coil Voltage: 120V at 60Hz, 110V at 50Hz
Hp 3-Phase 200V: 10 hp
Hp 3-Phase 230V: 10 hp
Hp 3-Phase 460V: 15 hp
Hp 3-Phase 575V: 15 hp
Enclosure Type: NEMA 3,3R,12
Overload Relay: Solid State
Motor FLA: 10.00-40.00A
Auxiliary Contacts: (1) NO

SIE 83EUE920F STARTERDUPLEXS1.75SSO