Menu Search
Magnetic Starters Starter, Duplex; 120V at 60Hz 110V at 50Hz; 0.85-1.15A Motor FLA
SIEMENS #US2:83CP950F81

Starter, Duplex; 120V at 60Hz 110V at 50Hz; 0.85-1.15A Motor FLA

SKU # 88762171328 Manufacturer Series: Class 83
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Non-Combination Full Voltage Duplex Starter
Construction Standard: NEMA 600V AC
Size: NEMA Size 0
UL Cont. Amps: 18A
Phase: 3
Coil Voltage: 120V at 60Hz, 110V at 50Hz
Hp 3-Phase 200V: 3 hp
Hp 3-Phase 230V: 3 hp
Hp 3-Phase 460V: 5 hp
Hp 3-Phase 575V: 5 hp
Enclosure Type: NEMA 3R,12
Overload Relay: Ambient Compensated Bimetal
Motor FLA: 0.85-1.15A
Auxiliary Contacts: (1) NO

SIE US2:83CP950F81 STARTERDUPLEXS0T