Menu Search
Search
SIEMENS #3RM10022AA04

Sirius Starter, Direct-On-Line; 24V DC; 2.0A Motor FLA

SKU # 88762116795 Manufacturer Series: 3RM1
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Direct-On-Line Starter
Construction Standard: I.E.C. 500V AC
Phase: 3
Coil Voltage: 24V DC
Hp 1-Phase 230V: 0.13 hp
Hp 3-Phase 200V: 0.33 hp
Hp 3-Phase 230V: 0.33 hp
Hp 3-Phase 460V: 0.75 hp
Enclosure Type: IP20
Overload Relay: Solid State
Motor FLA: 2.00A
Auxiliary Contacts: (1) CO

SIRIUS 3RM1 motor starters are compact devices 22.5 mm wide, combining a large number of functions in a single enclosure. They consist of combinations of relay contacts, power semiconductors (hybrid technology), and an electronic overload relay for switching induction motors up to 3 kW (at 400 V) and resistive loads up to 10 A (at AC voltages to 500 V) under normal operating conditions.