Non-Reversing Starter Solid State 230/110V AC

SKU: 88762116798
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Non-Reversing Starter
Construction Standard: I.E.C. 500V AC
Phase: 3
Coil Voltage: 230/110V AC
Hp 1-Phase 115V: 0.25 Hp
Hp 1-Phase 230V: 0.5 Hp
Hp 3-Phase 200V: 1 Hp
Hp 3-Phase 230V: 1.5 Hp
Hp 3-Phase 460V: 3 Hp
Overload Relay: Solid State
Motor FLA: 1.60-7.00
Manufacturer Series: SIRIUS 3RM1
Magnetic Starters: Type - Non-Reversing Starter; Construction Standard - I.E.C. 500V AC; Phase - 3; Coil Voltage - 230/110V AC; Hp 1-Phase 115V - 0.25 Hp; Hp 1-Phase 230V - 0.5 Hp; Hp 3-Phase 200V - 1 Hp; Hp 3-Phase 230V - 1.5 Hp; Hp 3-Phase 460V - 3 Hp; Overload Relay - Solid State; Motor FLA - 1.60-7.00; Manufacturer Series - SIRIUS 3RM1