Magnetic Non-Reversing Solid State 24V 60/50 Hz NEMA Size 1

SKU: 78308794513
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Magnetic Non-Reversing
Construction Standard: NEMA 600V AC
Size: NEMA Size 1
Phase: 3
Coil Voltage: 24V 60/50Hz
Hp 3-Phase 200V: 3 Hp
Hp 3-Phase 230V: 3 Hp
Hp 3-Phase 460V: 10 Hp
Hp 3-Phase 575V: 10 Hp
Enclosure Type: Open
Overload Relay: Solid State
Motor FLA: 5.50-22.00
Magnetic Starters: Type - Magnetic Non-Reversing; Construction Standard - NEMA 600V AC; Size - NEMA Size 1; Phase - 3; Coil Voltage - 24V 60/50 Hz; Hp 3-Phase 200V - 3 Hp; Hp 3-Phase 230V - 3 Hp; Hp 3-Phase 460V - 10 Hp; Hp 3-Phase 575V - 10 Hp; Enclosure Type - Open; Overload Relay - Solid State; Motor FLA - 5.50-22.00; Additional Information - 3 Pole, Trip Class: Class 14
Additional Info: 3 Pole, Trip Class: Class 14