SIEMENS #14GUG32AD

Magnetic Non-Reversing Solid State 208V 60 Hz NEMA Size 2.5

SKU: 78308794801
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Magnetic Non-Reversing
Construction Standard: NEMA 600V AC
Size: NEMA Size 2.5
Phase: 3
Coil Voltage: 208V 60Hz
Hp 3-Phase 200V: 15 Hp
Hp 3-Phase 230V: 20 Hp
Hp 3-Phase 460V: 30 Hp
Hp 3-Phase 575V: 30 Hp
Enclosure Type: Open
Overload Relay: Solid State
Motor FLA: 25.00-100.00
Description
Magnetic Starters: Type - Magnetic Non-Reversing; Construction Standard - NEMA 600V AC; Size - NEMA Size 2.5; Phase - 3; Coil Voltage - 208V 60 Hz; Hp 3-Phase 200V - 15 Hp; Hp 3-Phase 230V - 20 Hp; Hp 3-Phase 460V - 30 Hp; Hp 3-Phase 575V - 30 Hp; Enclosure Type - Open; Overload Relay - Solid State; Motor FLA - 25.00-100.00; Additional Information - 3 Pole, Trip Class: Class 14
Additional Info: 3 Pole, Trip Class: Class 14